Shop All T-Slot Cutters
Drill America
1-1/4" HSS T-Slot Cutter
Mfr # DWCA1324
Zoro # G1748034
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/4"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
Product Information
- Brand Drill America
- MFR # DWCA1324
- Zoro # G1748034
- UPC # 887861178921
- Country of Origin China
- Category T-Slot Cutters
Dimensions
Cutter Dia. | 1-1/4" |
Details
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Description
HSS, Cutters, Dia 1-1/4, Thick 1-1/4, Hole Size 5-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Socket (SHD13306)
- MORSE 15/16" Bi-Metal Hole Saw (MHSA15C)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L (53YV91)
- STARRETT Anvil Assembly, 0-1" (PT99542)
- DRILL AMERICA 1/2" HSS T-Slot Cutter (DWCA1316)
- DRILL AMERICA 3/8" HSS T-Slot Cutter (DWCA1314)
- DRILL AMERICA 1-1/2" HSS T-Slot Cutter (DWCA1326)
- DRILL AMERICA 5/16" HSS T-Slot Cutter (DWCA1312)
- DRILL AMERICA 1/4" HSS T-Slot Cutter (DWCA1310)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- Drill America T-Slot Cutters