Shop All Expansion Reamers
Drill America
1-1/4" HSS Straight Flute Hand Expansion Reamer
Mfr # DWRRHDE1-1/4
Zoro # G1827974
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Overall Length 9-3/4"
Product Information
- Brand Drill America
- MFR # DWRRHDE1-1/4
- Zoro # G1827974
- UPC # 887861148924
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 4-3/8" |
Size | 1-1/4" |
Overall Length | 9-3/4" |
Reamer Size | 1-1/4" |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Expansion Reamer |
Description
HSS, Hand Expansion Reamer, Size 1-1/4, O.A.L. 9-3/4, Flute Length 4-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, Metric, 7 pcs (KTI-27970)
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- DEWALT Cordless CombInation Kit, 2 Tools, 20V DC (DCK279C2)
- DRILL AMERICA 7/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE7/16)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- DRILL AMERICA 1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1/4)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- DRILL AMERICA 5/8" HSS Straight Shank Machine Expansion Reamer (DWRRE5/8)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- Drill America Expansion Reamers