Shop All Tapered Pipe Reamers
Drill America
1-1/4" HSS Spiral Flute Taper Pipe Reamer
Mfr # DWRTPRS1-1/4
Zoro # G1920024
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Reamer Size 1-1/4"
Product Information
- Brand Drill America
- MFR # DWRTPRS1-1/4
- Zoro # G1920024
- UPC # 887861152075
- Country of Origin China
- Category Tapered Pipe Reamers
Dimensions
Reamer Size | 1-1/4" |
Details
Material - Machining | High Speed Steel |
Description
HSS, Taper Pipe & Burring Reamer, Size 1-1/4, Flute Length 1-3/4, Range Dia 1-35/641-7/16, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 10" Magnetic Filter, Aluminum Base and Aluminum bowl (MM10/HP/50NPT)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- KRAFT TOOL Wide Magnesium Hand Float, 16"x3-1/2 (CF015)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7/16 in Size, Standard Socket, Black Phosphate (49-66-6105)
- DRILL AMERICA 3/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/4)
- DRILL AMERICA 1/4" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/4)
- DRILL AMERICA 1/2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/2)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- DRILL AMERICA 2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS2INCH)
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- Drill America Tapered Pipe Reamers