Shop All Reduced Shank Drill Bits
Drill America
1-1/4" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-1/4
Zoro # G1935150
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/4"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-1/4
- Zoro # G1935150
- UPC # 887861034869
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/4" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 12-PIECE ROLL SPRING PUNCH SET-VINYL ROLL (RS912.NP/VR)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL18)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD3/4)
- DRILL AMERICA 15/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X15/32)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO3/4)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/8)
- DRILL AMERICA 31/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO31/32)
- DRILL AMERICA 15/32" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (DWDRSD3/8X15/32)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 31/32 (53662)
- Drill America Reduced Shank Drill Bits