Shop All Hand Taps
Drill America
1"-14 HSS Left Hand 4 Flute Taper Tap
Mfr # DWT60909
Zoro # G1830500
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Left Hand Taper
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWT60909
- Zoro # G1830500
- UPC # 887861078696
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-14 |
Tap Dimension Type | Left Hand Taper |
Details
Tap Style | Taper |
Item | Left Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 1"-14, Dec. Equivilant: 1.00-14, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 1-3/4" Wide Hex Shaft Masonry Chisel (42507)
- MILWAUKEE TOOL & EQUIPMENT Folding Miter Saw Stand (48-08-0551)
- LISLE MULTI-DRAIN TUB TC18140 (LI17922)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Taper Tap (DWT60831)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Taper Tap (DWT60731)
- DRILL AMERICA 3/8"-16 HSS Left Hand 4 Flute Taper Tap (DWT60775)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Plug Hand Tap (DWTP1-1/4-12)
- DRILL AMERICA 4-36 Carbon Steel Taper Tap (DWTT4-36)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Bottoming Tap (DWT54387)
- REGAL CUTTING TOOLS #10-24 H7 4 Flt. Bottom Hand Tap (008241AS)
- Drill America Hand Taps