Shop All Round Dies
Drill America
1-1/4"-7 2-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH212-1147LH
Zoro # G1812529
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTH212-1147LH
- Zoro # G1812529
- UPC # 887861103008
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-1/4"-7 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3CUFG)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- HANSON 1/2" - 14 NPT Taper Tap (1905)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (3046004)
- DRILL AMERICA 1-1/2"-6 2-1/2" OD HSS Left Hand Round Adjustable Die (DWTH212-1126LH)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Left Hand Round Adj. Die (DWTH212-11212LH)
- DRILL AMERICA 5/8"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5818LH)
- DRILL AMERICA m10x1.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1.75)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- Drill America Dies