Shop All Round Dies
Drill America
1"-14 2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH2-114LH
Zoro # G1827746
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTH2-114LH
- Zoro # G1827746
- UPC # 887861102971
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1"-14 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 78mm 6 Point 90mm 1 Sq. Drive (8400M-78)
- M-D Trowel 3/16X1/4X5/16 F-V Notch (30000)
- PICQUIC Dash 7 Multi-Bit Drvr (8107)
- MASON Vibration Isoltr, Neoprene, 115 to 235 lb. (4C971)
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- DRILL AMERICA 3/4"-16 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3416LH)
- DRILL AMERICA 5/8"-11 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5811LH)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- DRILL AMERICA 1/2" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPT)
- KODIAK CUTTING TOOLS 9/16-18 Die Split Round Adjustable High Speed Steel (5472148)
- Drill America Round Dies