Shop All Hand Taps
Drill America
1"-1/4-12 HSS Left Hand Plug Tap
Mfr # DWTP1-1/4-12LH
Zoro # G1816500
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4-12-
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTP1-1/4-12LH
- Zoro # G1816500
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/4-12- |
Details
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 1"-1/4-12, Dec. Equivilant: 1.25-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-V (C22746)
- VAUGHAN Split Head Hammer, 7 lb., 15-3/4" L (SH275)
- GEDORE Precision Stripping Tool (8148)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- DRILL AMERICA 1/4"-20 HSS Left Hand 4 Flute Tap Set (DWT60750)
- DRILL AMERICA 7/8"-14 Carbon Steel Bottoming Hand Tap (DWTB7/8-14)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Taper Hand Tap (DWTT27X3)
- DRILL AMERICA #6-48 HSS Plug Hand Tap (DWTST6-48P)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Bottoming Tap (DWT60863)
- WALTER SURFACE TECHNOLOGIES 4-40 Nc Taper Sst+ Hss Hand Taps Pk 3 (03A041)
- Drill America Hand Taps