Shop All Reduced Shank Drill Bits
Drill America
1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # DWDRSD1-1/32
Zoro # G1934015
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD1-1/32
- Zoro # G1934015
- UPC # 887861034258
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-151)
- KAPRO 985 APOLLO Heavy-Duty 36" Magnetic Professional Box Level (985-41X-36M)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD35/64)
- DRILL AMERICA 2-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2-1/8)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD21/32)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/64)
- DRILL AMERICA 29/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X29/64)
- DRILL AMERICA 25/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X25/32)
- DRILL AMERICA 27.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD27.0MM)
- Drill America Reduced Shank Drill Bits