Shop All Annular Cutters
Drill America
1-13/16"x2" HSS Annular Cutter
Mfr # DWC5-530-272
Zoro # G1736545
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-13/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWC5-530-272
- Zoro # G1736545
- UPC # 887861000727
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-13/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- MAYHEW STEEL PRODUCTS PUNCH PIN 413-2MM METRIC (MY21232)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- DRILL AMERICA 1-13/16"x3" HSS Annular Cutter (DWC5-530-372)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- DRILL AMERICA 1-5/16"x3" Carbide Tipped Annular Cutter (CTC5-530-348)
- DRILL AMERICA Pilot for 3" Premium Annular Cutter (DWC5-530-925)
- MILWAUKEE TOOL 2-1/4" x 2" Annular Cutter (49-59-2225)
- Drill America Annular Cutters