Shop All Pipe Taps
Drill America
1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand
Mfr # DWT64012LH
Zoro # G910548002
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type NPT
- Tap Finish Uncoated (Bright)
- Tap Material High Speed Steel
- Thread Direction Left Hand
- Overall Length 4-1/4"
Product Information
- Brand Drill America
- MFR # DWT64012LH
- Zoro # G910548002
- UPC # 887861291569
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/2"-11-1/2" |
Overall Length | 4-1/4" |
Details
Tap Thread Type | NPT |
Tap Finish | Uncoated (Bright) |
Tap Material | High Speed Steel |
Thread Direction | Left Hand |
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Tap Style | Reverse |
Description
Also called pipe taps High speed steel NPT pipe taps are designed to make new threads OR clean/re-thread damaged or jammed pipe threads They are appropriate for threading a wide variety of materials both ferrous and non-ferrous The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V (KJ-1750-C)
- SPEEDAIRE Thumb Lever Air Gun, 1/2" Extension (22YK47)
- W. R. CASE & SONS CUTLERY CO Huntr Fold Knife Rosewd (00189)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32416)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- DRILL AMERICA 1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand (DWT64010LH)
- DRILL AMERICA 1-1/4"-11-1/2 NPT HSS Interrupted Thread Pipe Tap (DWT64230)
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Pipe Tap (DWTPT3/4)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Pipe Tap (DWTPT1/8)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (16212)
- Drill America Taps