Shop All Countersinks
Drill America
1"-120 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-120
Zoro # G1743840
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1"
- Overall Length 2-3/4"
- Included Angle 120 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DEWCHAT1-120
- Zoro # G1743840
- UPC # 887861132336
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Size | 1/2" |
Details
Countersink Angle | 120 |
Number of Flutes | 6 |
Included Angle | 120 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- MAASDAM DEAD ON Hammer 16-oz Finish (DO-16C)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, (01107)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-40 3/8" Dr (KTI-21540)
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- DRILL AMERICA 1"-120 HSS 3 Flute Center Reamer (DEWCSK1-120)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- DRILL AMERICA 1/4"x1/4" 82 Degree Piloted Countersink (WELCS8-1)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/4" Dia. - 90 Degree (6802419)
- Drill America Countersinks