Shop All Taper Length Drill Bits
Drill America
1-1/2" HSS Taper Length Drill Bit
Mfr # DWDTL1-1/2
Zoro # G1937104
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/2"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTL1-1/2
- Zoro # G1937104
- UPC # 887861057851
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1-1/2" |
Overall Length | 15" |
Flute Length | 9-3/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Clamping Wedge (Turning) (PK241-SET)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- BONDHUS 11-Pc Balldriver Screwdrivers Proguard Finish Long Length 5/64-3/8" (10737)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 1/4 " L.52 mm (02450016)
- DRILL AMERICA 1-1/16" HSS Taper Length Drill Bit (DWDTL1-1/16)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- DRILL AMERICA Y HSS Taper Length Drill Bit (DWDTLY)
- DRILL AMERICA 11/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO11/32)
- DRILL AMERICA 1/2" HSS Taper Length Drill Bit (DWDTL1/2)
- DRILL AMERICA 11/16" HSS Taper Length Drill Bit (DWDTL11/16)
- DRILL AMERICA #72 HSS Taper Length Drill Bit (DWDTL72)
- Drill America Drill Bits