Shop All High Speed Steel Chucking Reamers
Drill America
1-1/2" HSS Straight Flute Shell Reamer
Mfr # DWRRS1-1/2
Zoro # G1922255
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Size 1-1/2"
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRRS1-1/2
- Zoro # G1922255
- UPC # 887861152228
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 1-1/2" |
Reamer Size | 1-1/2" |
Overall Length | 3" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-1/2, O.A.L. 3, Hole Size 3/4, Fit Arbor 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES 21.5 in. Razor Back Machete Knife (253625)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- DRILL AMERICA 1-15/16" HSS Straight Flute Shell Reamer (DWRRS1-15/16)
- DRILL AMERICA 1-1/4" HSS Straight Flute Shell Reamer (DWRRS1-1/4)
- DRILL AMERICA Chucking Reamer set .1250-.5000 Over-Under HSS 14Pc. Plastic Pouch (DWR114-SET-POUCH)
- DRILL AMERICA .6300 HSS Straight Shank Chucking Reamer (DWRR.6300)
- DRILL AMERICA .4650 HSS Straight Shank Chucking Reamer (DWRR.4650)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- Drill America Reamers