Shop All Hand Reamers
Drill America
1-1/2" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP1-1/2
Zoro # G1830765
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 13"
- Shank Type - Machining Round
- Finish - Machining Bright (Uncoated)
- Reamer Size 1-1/2"
Product Information
- Brand Drill America
- MFR # DWRRHDSP1-1/2
- Zoro # G1830765
- UPC # 887861147354
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 6-1/2" |
Overall Length | 13" |
Reamer Size | 1-1/2" |
Size | 1-1/2" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 1-1/2, O.A.L. 6-1/2, Flute Length 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 6 Flutes, 1-1/4" dia., 90 deg. (79125003)
- BASEPLEX Replaceable Hammer Tip, 1-3/16In, Soft (3966030)
- STENS 8"Chainsaw Tree Professional Felling Wedge For Sithl Husqvarna (705-111)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- DRILL AMERICA 7/8" HSS Spiral Flute Hand Reamer (DWRRHDSP7/8)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Reamer (DWRRHDSP13/16)
- DRILL AMERICA 19/32" HSS Spiral Flute Hand Reamer (DWRRHDSP19/32)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- Drill America Hand Reamers