Shop All Taper Shank Drill Bits
Drill America
1-1/2" HSS 4MT Taper Shank Drill Bit
Mfr # DWDTS1-1/2
Zoro # G1934380
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 1-1/2"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS1-1/2
- Zoro # G1934380
- UPC # 887861048835
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/2" |
Overall Length | 15" |
Flute Length | 9-3/8" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-590 Paver And Brick Buster (11-590)
- OSG Spiral Point Tap, Plug, 3 (1105610608)
- BOSTITCH Air Nailer, 15 deg. Collation Angle (BTF83C)
- STARRETT Plastic Case for Small Hole Gage Set (S831EZZ)
- DRILL AMERICA 25.00mm HSS 3MT Metric Taper Shank Drill Bit (DWDTSMM25.00)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- DRILL AMERICA 63/64" HSS 3MT Taper Shank Drill Bit (DWDTS63/64)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- DRILL AMERICA 2-1/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/16)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-5/16 (53184)
- Drill America Taper Shank Drill Bits