Shop All Countersinks
Drill America
1-1/2"-82 HSS 4 Flute Machine Countersink
Mfr # DEWMSK1-1/2-82
Zoro # G1740009
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1-1/2"
- Overall Length 5-3/8"
- Shank Size 1/2"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
Product Information
- Brand Drill America
- MFR # DEWMSK1-1/2-82
- Zoro # G1740009
- UPC # 887861131865
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Overall Length | 5-3/8" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 4 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Carbon Gasket Scraper (647367)
- QUANTUM STORAGE SYSTEMS Tool Rack, 6x24.13x2.75in, 96 Items Capcty (TR-96)
- MARSHALLTOWN Wood Concrete Brush (829)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- DRILL AMERICA 1-1/2"-82 HSS Single Flute Countersink (DEWSFC1-1/2-82)
- DRILL AMERICA 1-1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/2-90)
- DRILL AMERICA 1"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-120)
- DRILL AMERICA 3/8"-82 HSS 3 Flute Center Reamer (DEWCSK3/8-82)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- Drill America Countersinks