Shop All Hand Taps
Drill America
1-1/2"-6 Carbon Steel Hand Tap Set
Mfr # DWTS1-1/2-6
Zoro # G1824438
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Tap Set
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTS1-1/2-6
- Zoro # G1824438
- UPC # 887861078368
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Tap Style | Tap Set |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 1-1/2"-6, Number of Flutes 4, Dec Equivilant 1.5-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81915D2B51725)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- PORTER-CABLE Deluxe Plate Joiner Kit (557)
- DRILL AMERICA 1/2"-13 HSS Tin Coated 3 Flute Spiral Pointed Tap (T/A57215TN)
- DRILL AMERICA 1-5/16"-12 HSS Plug Hand Tap (DWTST1-5/16-12P)
- DRILL AMERICA 5-44 Carbon Steel Hand Tap Set (DWTS5-44)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Tap Set (DWT60762)
- DRILL AMERICA 1-5/16"-16 HSS Plug Hand Tap (DWTST1-5/16-16P)
- DRILL AMERICA 5/8"-11 Carbon Steel Bottoming Hand Tap (DWTB5/8-11)
- KODIAK CUTTING TOOLS #10-24 Standard Hand Tap Machine Screw Sizes (5501903)
- Drill America Hand Taps