Shop All Hex Dies
Drill America
1-1/2"-18 Carbon Steel Hex Die
Mfr # DWTSH1-1/2-18
Zoro # G1820448
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size 1-1/2"-18
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSH1-1/2-18
- Zoro # G1820448
- UPC # 887861107471
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-1/2"-18 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (3147203)
- LENOX Sheet Metal Crimper, 9-3/4", Stainless Steel (C5)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- DRILL AMERICA 2-3/4"-4 Carbon Steel Hex Die (DWTSH2-3/4-4)
- DRILL AMERICA 2"-12 Carbon Steel Hex Die (DWTSH2-12)
- DRILL AMERICA 4"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT4INCH)
- DRILL AMERICA m33x2 Carbon Steel Hex Die (DWTMHX33X2)
- DRILL AMERICA 1-1/4"-7 HSS Hex Die (DWTHSHEX1147)
- GYROS Carbon Steel Hex Rethreading Die, 9/16-Inch to 18-Inch, 1 Piece (92-93618)
- Drill America Dies