Shop All Hex Dies
Drill America
1-1/2"-16 Carbon Steel Hex Die
Mfr # DWTSH1-1/2-16
Zoro # G1825689
original price:
$46.29
8% off
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size 1-1/2"-16
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSH1-1/2-16
- Zoro # G1825689
- UPC # 887861107464
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-1/2"-16 |
Details
Die Material | Carbon Steel |
Item | Hex Die |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITESIDE MANUFACTURING SOCKET FOR WHEEL FOR THE HRS CREEPER (WH33S)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- GREENLEE SAE Plain Ball Hex Key, 7/32" Tip Size, 5 1/16 in Long, 2 3/64 in Short (0254-48)
- DRILL AMERICA 2-1/8"-12 Carbon Steel Hex Die (DWTSH2-1/8-12)
- DRILL AMERICA 15/16"-16 Carbon Steel Hex Die (DWTSH15/16-16)
- DRILL AMERICA 15/16"-18 Carbon Steel Hex Die (DWTSH15/16-18)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- DRILL AMERICA 1"-8 Carbon Steel Hex Rethreading Die (DWTHX18)
- DRILL AMERICA 15/16"-20 Carbon Steel Hex Die (DWTSH15/16-20)
- Drill America Hex Dies