Shop All Annular Cutters
Drill America
1-1/16"x2" HSS Annular Cutter
Mfr # DWC5-530-236
Zoro # G1732939
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC5-530-236
- Zoro # G1732939
- UPC # 887861000604
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Rubber Mallet with black color rubber head 8Oz (1366)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- IRWIN Hex Die, High Carbon Steel, RH, M6-1.0 (6627)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- DRILL AMERICA 9/16"x1" HSS Annular Cutter (DWC5-530-113)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- DRILL AMERICA 1/2" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-211)
- DRILL AMERICA 2-1/16"x3" HSS Annular Cutter (DWC5-530-383)
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134174104)
- Drill America Annular Cutters