Shop All Reduced Shank Drill Bits
Drill America
1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # DWDRSD1-1/16
Zoro # G1937600
original price:
$21.79
5% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/16"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD1-1/16
- Zoro # G1937600
- UPC # 887861034272
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/16" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- JOHNSON IBEAM LEVEL HD 48"" 4VIAL (1233-4800)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Canvas, 1 Pockets (5109P)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/4)
- DRILL AMERICA 19/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F19/32)
- DRILL AMERICA 9/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank (KFD3F9/16)
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO35/64)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F1-1/4)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO1INCH)
- KODIAK CUTTING TOOLS 1-3/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421042)
- Drill America Drill Bits