Shop All Bridge Reamers
Drill America
1-1/16" Magnetic Hex Shank Bridge Reamer
Mfr # DWRRB1-1/16HEX-MAG
Zoro # G1750229
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1-3/4"
- Flute Length 1-5/8"
Product Information
- Brand Drill America
- MFR # DWRRB1-1/16HEX-MAG
- Zoro # G1750229
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 1-5/8" |
Overall Length | Standard |
Reamer Size | 1-1/16" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Hex shank bridge reamers with a polished finish are HSS and are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. For additional safety magnet inside the shank of reamer to secure in socket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 19mm 6 Point 60mm Thin walled 1/2 Sq. Drive (14301X-19)
- WIDIA Thread Forming Tap, #10-32, Bottoming, Bright, 2 Flutes (18218)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/8 CHECK NUT BLK (MT607A)
- GREY PNEUMATIC 1/2" Drive x 6mm Hex Driver 4" Length (100mm) (29064M)
- DRILL AMERICA 1-3/8" Magnetic Hex Shank Bridge Reamer (DWRRB1-3/8HEX-MAG)
- DRILL AMERICA 1" Magnetic Hex Shank Bridge Reamer (DWRRB1HEX-MAG)
- DRILL AMERICA 1-1/4" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/4HEX-MAG)
- DRILL AMERICA 15/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS15/16)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1INCH)
- DRILL AMERICA 15/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB15/16)
- DRILL AMERICA 7/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB7/8)
- Drill America Bridge Reamers