Shop All Taper Length Drill Bits
Drill America
1-11/32" HSS Taper Length Drill Bit
Mfr # DWDTL1-11/32
Zoro # G1941417
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 1-11/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTL1-11/32
- Zoro # G1941417
- UPC # 887861057752
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 1-11/32" |
Overall Length | 14-3/8" |
Flute Length | 8-3/4" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- TUNGALOY Triangle Turning Insert, Triangle, 3, TPGN, 2, Carbide (TPGN160308 T3130)
- SUNEX SKT 1"DR 36MM DEEP IMPACT (SU536MD)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- DRILL AMERICA 5/32" HSS Taper Length Drill Bit (DWDTL5/32)
- DRILL AMERICA 51/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO51/64)
- DRILL AMERICA 31/64" Cobalt Steel Taper Length Drill Bit (DWDTLCO31/64)
- DRILL AMERICA 15/32" HSS Taper Length Drill Bit (DWDTL15/32)
- DRILL AMERICA #72 HSS Taper Length Drill Bit (DWDTL72)
- DRILL AMERICA 59/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT59/64)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- Drill America Drill Bits