Shop All Annular Cutters
Drill America
1-11/16"x1" HSS Annular Cutter
Mfr # DWC5-530-166
Zoro # G1735300
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-11/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWC5-530-166
- Zoro # G1735300
- UPC # 887861000437
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-11/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-419 Mixer, Fan Blade, 3 Paddle, 24" X 3/8" (84-419)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- CARMEX Anvil, Toolholer 4PMY2 (AE 16)
- DRILL AMERICA Hx12" HSS Aircraft Extension Drill Bit (DWDA/CX12H)
- DRILL AMERICA 7/16"x1" HSS Annular Cutter (DWC5-530-110)
- DRILL AMERICA 3/4x2" Carbide Tipped Annular Cutter (CTC5-530-221)
- DRILL AMERICA 1-5/16"x3" HSS Annular Cutter (DWC5-530-348)
- DRILL AMERICA 3/4x2" HSS Annular Cutter (DWC5-530-221)
- DRILL AMERICA 15/16"x2" Carbide Tipped Annular Cutter (CTC5-530-230)
- DRILL AMERICA 2"x2" Carbide Tipped Annular Cutter (CTC5-530-281)
- HOUGEN 1-3/4 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12256S)
- Drill America Annular Cutters