Shop All Taper Pin Reamers
Drill America
#0 HSS Straight Flute Taper Pin Reamer
Mfr # DWRRTP0
Zoro # G1925195
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Shank Type - Machining Round
- Shank Dia. 11/64"
- Flute Length 1-11/16"
- Overall Length 2-15/16"
Product Information
- Brand Drill America
- MFR # DWRRTP0
- Zoro # G1925195
- UPC # 887861147781
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Shank Dia. | 11/64" |
Flute Length | 1-11/16" |
Overall Length | 2-15/16" |
Size | #0 |
Reamer Size | #0 |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Item | Taper Pin Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Taper Pin Reamer, Size 0, Shank Dia 11/64, Short End .1287, Large End .1638, Flute Length 1-11/16, O.A.L. 2-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- MITUTOYO Thickness Gage, Range 0 -.47 In, NIST (547-500SCAL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- DRILL AMERICA #2/0 HSS Straight Flute Taper Pin Reamer (DWRRTP2/0)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- DRILL AMERICA 3/4" to 1-5/16" Ball Joint Taper Reamer (DWRBJR3/4)
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- BISSELL HOMECARE B&S Taper Reamer High Speed Steel - No.5 Taper - Series 908 (HO1010271)
- Drill America Taper Pin Reamers