Shop All Automotive Tool Parts
Dri-Eaz
Filter Kit, 15 ft L Power Cord
Mfr # 105627
Zoro # G603044293
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow Direction Horizontal
- Number of Power Outlets 2
- For Use With Velo and Velo Pro Airmovers
- Includes HEPA Filter; Prefilter Cover
- Blower Application Carpet, Floor
Product Information
- Brand Dri-Eaz
- MFR # 105627
- Zoro # G603044293
- UPC # 847136000814
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Power Cord Length | 15 ft |
Details
Item | Filter Kit |
Airflow Direction | Horizontal |
Number of Power Outlets | 2 |
For Use With | Velo and Velo Pro Airmovers |
Includes | HEPA Filter; Prefilter Cover |
Blower Application | Carpet, Floor |
Number of Speeds | 2 |
CFM High | 662 cfm |
Compatible with Manufacturer Model Number | F504, F505 |
Compatible with Brand | DRI-EAZ |
Compatible with Series | Velo, Velo Pro |
Product Type | HEPA Filter Kit |
Compatible with Manufacturer Part Number | F504, F505 |
Compatible Manufacturer Part Number | F504, F505 |
Compatible with Manufacturer Model Number [NEW] | F504, F505 |
Compatible Manufacturer Model Number | F504, F505 |
For Use with Mfr. Model Number | F504, F505 |
For Use With Mfr. Model Number | F504, F505 |
Description
Filter Kit, Product Type HEPA Filter Kit, Compatible with Brand DRI-EAZ, Compatible with Grainger Part Number 38MC15, 786F11, Compatible with Manufacturer Model Number F504, F505, Compatible with Series Velo, Velo Pro, Includes HEPA Filter; Prefilter Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Wiper Blade, Series 31, 16 In (31-16)
- ILC Replacement For EIKO 1820BTS AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1D2R-2)
- SEACHOICE Stainless Steel Bow Eye (33631)
- VALVOLINE Cycle-2 Oil, 1 qt. Size, Bottle, Green (822386)
- MARADYNE Defrost Kit, 2 in. Flex Hose (MFA126)
- MAYHEW Dominator Prybar, 17" (MAY60144)
- MAYHEW STEEL PRODUCTS DOMINATOR 12-S STRAIGHT 17" (MY60143)
- LINCOLN LUBRICATION Quart Painted Stl Flexible Measuring Spo (LING528)
- CRUSHPROOF Serv Station, 3" (CRUDSS30)
- BRUSH RESEARCH MANUFACTURING Flex Hone, 180Sc, 1 7/8" (BRMBC1-7/8-180)
- SG TOOL AID Body Repair Kit, 9 Piece (Red For Aluminu (SGT89450)
- Dri-Eaz Service & Shop Tools