Shop All Dehumidifiers
This Product is Discontinued
Dri-Eaz
Compact Portable Dehumidifier, Gray, 1 Speeds, 115 V (Discontinued)
Mfr # F413
Zoro # G6231775
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Width 12 1/2 in
- Includes 25 ft Power Cord, 40 ft Drain Hose with Quick Connect Fitting and 3M HAF Filter, Weighs 65 lb with Cord and Hose
- Height 17 1/2 in
- Color Gray
Product Information
- Brand Dri-Eaz
- MFR # F413
- Zoro # G6231775
- UPC # 847136000753
- Country of Origin United States
- Category Dehumidifiers
Dimensions
Width | 12 1/2 in |
Height | 17 1/2 in |
Depth | 21 1/2 in |
Power Cord Length | 25 ft |
Drain Hose Length | 40 ft |
Overall Depth | 21 1/2 in |
Overall Height | 17 5/8 in |
Overall Width | 12 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Height Range | 11 to 20 in |
Width Range | 11 to 20 in |
Depth Range | Greater than 20 in |
Overall HxWxD | 17 5/8 in x 12 1/2 in x 21 1/2 in |
Description
Compact Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 80 pt, Capacity/24 Hrs. @ 90 Percent RH 139 pt, Voltage 115 V AC, 60 Hz, 6.2 A Amps, 180 cfm Fan CFM, Humidity Range 45 to 99 RH, Ambient Temp. Range 45 Degrees to 100 Degrees F, Height 17 1/2 in, Width 12 1/2 in, Defrost Type Fan Bypass, Refrigerant Type R-410A, Power Cord Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.