Shop All Portable Blowers
This Product is Discontinued
Dri-Eaz
Carpet/Floor Dryer, 115V, 750 cfm (Discontinued)
Mfr # F451
Zoro # G8522753
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction 360 Degrees
- For Use With Inside Cabinets, Speed-Drying Carpet and Floors, Under Furniture
- Blower Application Carpet, Floor
- Pivoting No
- CFM High 750 cfm
Product Information
- Brand Dri-Eaz
- MFR # F451
- Zoro # G8522753
- UPC # 847136003303
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 10 ft |
Outlet Width | 15 in |
Housing Length | 15.2 in |
Outlet Height | 2.5 in |
Housing Dia. | 15 1/4 in |
Overall Height | 9 in |
Overall Length | 15 1/4 in |
Overall Width | 15 1/8 in |
Housing Width | 15.2 in |
Housing Height | 9.3 in |
Conductor Size (AWG) | 18 AWG |
Housing Diameter | 15 1/4 in |
Dimensions | 9 in H x 15 1/4 in L x 15 1/8 in W |
Conductor Size | 18 AWG |
Blower Wheel Diameter | 1 3/4 in |
Description
Portable Blower, Pivoting No, Air Flow Direction Vertical Only, Maximum Airflow Capacity 750 cfm, Number of Speeds 1, Motor Horsepower 1/8 hp, Nameplate Voltage 115V AC, Full Load Current 1 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 6 Units, Number of Power Outlets 1, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Blower Wheel Diameter 1 3/4 in, Standards CSA Certified, ETL Listed to UL/cUL, Outlet Height 2.5 in, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.