Shop All Automotive Engine Air Filters
Dri-Eaz
Air Filter, Activated Carbon, PK4
Mfr # 125027
Zoro # G604104958
product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Efficiency 99.97 %
- Filters Down To 1 in
- Filter Layer Type Carbon
- Filter Type Activated Carbon
- Filters Out Dust, Fumes, Mold, Odors, Smoke
Product Information
- Brand Dri-Eaz
- MFR # 125027
- Zoro # G604104958
- UPC # 847136005390
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Actual Width | 20 11/16 in |
Actual Height | 19 in |
Actual Depth | 1 in |
Details
Filter Efficiency | 99.97 % |
Filters Down To | 1 in |
Item | Air Filter |
Filter Layer Type | Carbon |
Filter Type | Activated Carbon |
Filters Out | Dust, Fumes, Mold, Odors, Smoke |
Media Material | Pelletized Activated Carbon |
Compatible Manufacturer Model Number | 125105 |
Performance Rating | Unrated |
Number of Filters | 0 |
Description
Air Filter, Filter Type Activated Carbon, Performance Rating Unrated, Actual Depth 1 in, Actual Height 19 in, Actual Width 20 11/16 in, Compatible Grainger Part Number 787AD1, Compatible Manufacturer Model Number 125105, Number of Filters 0, Media Material Pelletized Activated Carbon, Filter Layer Type Carbon, Filters Down To 1 in, Filters Out Dust, Fumes, Mold, Odors, Smoke, Filter Efficiency 99.97 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 15852-63013 STARTER (15852-63013 STARTER)
- FINAL CHARGE Global 50/50, Extended Life, Coolant (FXAB53)
- EXTREME MAX Extreme Max 3006.2633 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 50', Red (3006.2633)
- NOTRAX Floor Runner, Clear, 4 ft.x60 ft. (769C0048CL60)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK6 (125026)
- DRI-EAZ Air Filter, MERV 8, Pleated, PK12 (125029)
- AFTERMARKET New 12758 Filter Fits kawasaki 11013-7049 110137049 11013-0726 (FIA60-0034)
- BALDWIN FILTERS Air Filter, 7-15/16 x 10-1/4 in. (PA1636-FN)
- BALDWIN FILTERS Air Filter, 6-3/8 x 19-1/2 in. (PA2583)
- WIX FILTERS Radial Seal Inner Air, 46672 (46672)
- BALDWIN FILTERS Air Filter, 1-1/32 H, 4-11/32" W (PA30260)
- Dri-Eaz Automotive Engine Air Filters