Shop All Air Cleaner Filters
Dri-Eaz
Air Cleaner Filter, MERV 5, PK3
Mfr # F590
Zoro # G5778956
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 9 3/4 x 10 7/8 x 2 1/2
- MERV 5
- Nominal Height 9 3/4 in
- Nominal Width 10 7/8 in
- Nominal Depth 2 1/2 in
Product Information
- Brand Dri-Eaz
- MFR # F590
- Zoro # G5778956
- UPC # 00847136002993
- Country of Origin Mexico
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 9 3/4 x 10 7/8 x 2 1/2 |
Nominal Height | 9 3/4 in |
Nominal Width | 10 7/8 in |
Nominal Depth | 2 1/2 in |
Details
MERV | 5 |
For Use With | Mfr. No. F292-A |
Item | Air Cleaner Filter |
Frame Included | Yes |
Standards | ASHRAE 52.2 Test Method |
Media Area | 0.6 sq ft |
Filter Efficiency | 20% to 34% |
Media Material | Activated Carbon, Antimicrobial-Treated Filter Media, Electrostatically Charged Polypropylene, Expanded Cellulose Mesh |
Filter Type | Panel |
Filter Layer Type | Carbon, Electrostatic |
Frame Material | Aluminum |
Compatible Manufacturer Model Number | F292-A |
Performance Rating | MERV 5 |
Filters Out | Fumes, Odors |
Includes Frame | Yes |
Number of Filters | 24 |
Description
Air Cleaner Filter, Filter Type Panel, Performance Rating MERV 5, Compatible Grainger Part Number 41H435, Compatible Manufacturer Model Number F292-A, Number of Filters 24, Filter Efficiency 20 Percent to 34 Percent, Filter Layer Type Carbon, Electrostatic, Filters Out Fumes, Odors, Frame Material Aluminum, Includes Frame Yes, Media Area 0.6 sq ft, Media Material Activated Carbon, Antimicrobial-Treated Filter Media, Electrostatically Charged Polypropylene, Expanded Cellulose Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Auburn Ignitor (E5-I-31-2)
- ALL-FILTERS 16X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16301.C 4PK)
- SUNCOURT Inductor 12" Corded In-Line Booster Duct Fan (DB212C)
- MARATHON 0.17 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B322 (B322)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- DRI-EAZ Hepa 500 Carbon Filter, 15-3/4 In. W (F397)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F581)
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F585)
- DURAFLOW FILTRATION Pre/Post Filters for SST1000, 10C26S-010, SRP-12, 12C11S-010, ACM1000 (CF2563 - 2 Pack)
- Dri-Eaz Air Cleaner Filters