Shop All Hoodies and Sweatshirts
Dri Duck
Denali Fleece M
Mfr # 7352-PLA-13-M
Zoro # G309768349
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Platinum/Deep Blue
- Material 6.5 oz. 100% Polyester Fleece
- Features UPF - 50
- Gender Men's
- Style Unhooded
Product Information
- Brand Dri Duck
- MFR # 7352-PLA-13-M
- Zoro # G309768349
- UPC # 844217023014
- Country of Origin China
- Category Hoodies and Sweatshirts
Details
Color | Platinum/Deep Blue |
Material | 6.5 oz. 100% Polyester Fleece |
Features | UPF - 50 |
Gender | Men's |
Style | Unhooded |
Fit | Standard Fit |
Description
Denali Fleece M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Driver, Impact-Resistant, XL, 10, PR (378GKGTVBEXL)
- FIRST AID ONLY Fire Blanket and Bag (21-650)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, XL (01020403XL)
- UHS HARDWARE Black Locksmith Hoodie- Large (TS-HOODIE-L)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 3XL (UHV425x-3X-BLKYLW)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-XL (SJ191)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 4XL (UHV425x-4XBLKYLW)
- CARHARTT TS0122 W Rilaxed Fitt MW FZip SwT-Shirt (102788-CRH)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- Dri Duck Workwear and Protective Clothing