Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Red, 300 GSM, 16 x 16 in, 12 PK
Mfr # IB-LQZD-TUFI
Zoro # G7825270
product price: $131.99
/pk 240, $0.55/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
- Color Red
Product Information
- Brand Dri By Tricol Clean
- MFR # IB-LQZD-TUFI
- Zoro # G7825270
- UPC # 799632013105
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Red |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Orange Pop Citrus Degreaser (HT 18018)
- SIMPLE GREEN Chemical Mixing Dispenser, 5 Chemicals (0800000108950)
- BIO-KLEEN Bio-kleen B6X-M00109 1 gal Aluminum Cleaner (B6X-M00109)
- KC WYPALL WypAll X80 Wipers 160 wipers/box 16.8" L x 12.5" W, 160PK (WIP41041)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 24 PK (G9-N5Y1-E1RG)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Red, 300 GSM, 16 x 16 in, 24 PK (MG-IX21-PFRM)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Green, 300 GSM, 16 x 16 in, 12 PK (GW-3D4K-GR3J)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 48 PK (01-30-01-00-91-50)
- TRIMACO Knit Polo Teeshirt Wipers W (10844)
- Dri By Tricol Clean Rags & Towels