Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK
Mfr # 01-30-01-00-72-20
Zoro # G7825471
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
Product Information
- Brand Dri By Tricol Clean
- MFR # 01-30-01-00-72-20
- Zoro # G7825471
- UPC # 611359259638
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Orange |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Dial DIA15519CT Soft Scrub Bleach Cleanser; 6 Per Carton (DIA15519CT)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11900WH00)
- KLEENRITE M.A.C, self contained rotary carpet extractor and hard surface cleaner (50100)
- PORTIONPAC 1/2 GL Stock Bottle/Pump - Case of 12 (52064-DZ)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-01-SELF)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Green, 300 GSM, 16 x 16 in, 12 PK (GW-3D4K-GR3J)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Red, 300 GSM, 16 x 16 in, 12 PK (IB-LQZD-TUFI)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 24 PK (G9-N5Y1-E1RG)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Blue, PK24 (1820583)
- Dri By Tricol Clean Rags & Towels