Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 24 PK
Mfr # OJ-HI3F-58FO
Zoro # G7825261
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
- Color Orange
Product Information
- Brand Dri By Tricol Clean
- MFR # OJ-HI3F-58FO
- Zoro # G7825261
- UPC # 611359266186
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Orange |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- CHICKASAW Zephyr ZRay 10624 Wet Mop Head, 24 oz Capacity, 114 in Headband, Rayon (10624L)
- INSTANT POWERRP GAL Main Line Cleaner (1801)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 24 PK (G9-N5Y1-E1RG)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Red, 300 GSM, 16 x 16 in, 12 PK (IB-LQZD-TUFI)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- Dri By Tricol Clean Rags & Towels