Shop All Rotary Tool Accessories
Dremel
Wood Cutting Wheel, 1.5 Dia
Mfr # EZ544
Zoro # G2544534
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting Wood
- Dia. (In.) 1 1/2 in
- For Use With Dremel Tools, EZ Lock Mandrel
- Requires 3DRN5 EZ Lock Mandrel
Product Information
- Brand Dremel
- MFR # EZ544
- Zoro # G2544534
- UPC # 080596027483
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 1/2 in |
Arbor Size | 1/8 in |
Wheel Diameter | 1 1/2 in |
Arbor Hole Size | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | EZ Lock Wood Cutting Wheel |
Application | Cutting Wood |
For Use With | Dremel Tools, EZ Lock Mandrel |
Requires | 3DRN5 EZ Lock Mandrel |
Rotary Tool Accessory Type | Cutting Wheel |
Mandrel Type | EZ Lock |
Max. Speed | 35,000 RPM |
Material Application | Wood |
Abrasive Material | Carbide |
Wheel Thickness | 1/16 in |
Description
EZ Lock Wood Cutting Wheel, Mounting Type Unmounted, Mandrel Type EZ Lock, Material Application Wood, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/16 in, Abrasive Material Carbide, Arbor Size 1/8 in, Arbor Hole Size 1/8 in, Rotary Tool Accessory Type Cutting Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 9710M 0.38Dr Met. Crows Foot Set (GO95950)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #18 (44288)
- VULCAN Wood Compass Saw, 12 in L Blade, 138 in W Blade, 7 TPI TPI, Steel Blade, Natural Handle (JLO-033)
- TECHNIKS Spring Collet, ER25, 7/16 in. (04225-7/16)
- DREMEL High Speed Cutter, 1-1/2in L, TC (9910)
- DREMEL Cutter, High Speed, 3/8 (199)
- DREMEL High Perform Rotary Tool Kit, 4000-2/30" (4000-2/30)
- DREMEL Sharpening Kit (A679-02)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (EZ726-01)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- DREMEL High Perform Rotary Tool Kit, 4000-4/34" (4000-4/34)
- Dremel Rotary Tool Accessories