Shop All Sander Accessories
Dremel
Wood Blade, 3/4 In W, For 3DRN2
Mfr # MM440
Zoro # G2229315
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 3/4 in Dia
- Overall Length 1 1/4 in
- Number of Pieces 1
- For Use With Mfr. No. MM20-03
Product Information
- Brand Dremel
- MFR # MM440
- Zoro # G2229315
- UPC # 080596028657
- Country of Origin United States
- Category Sander Accessories
Dimensions
Size | 3/4 in Dia |
Overall Length | 1 1/4 in |
Blade Diameter | 3/4 in |
Blade Width | 3/4 in |
Blade Length | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Number of Pieces | 1 |
For Use With | Mfr. No. MM20-03 |
Application | For Wood |
Cutting Edge Style | Toothed Edge |
Compatible with Adapter | Bosch, Craftsman, Dremel, Fein, Makita, Milwaukee, Rigid, Rockwell, Skil |
Materials Cut | Drywall, Plastic, Soft Material, Wood |
Connection Style | Universal Open-Back |
Cut Style | Flush Cut |
Primary Material Application | Wood |
Blade Material | Steel |
Blade Type | Flush Cut |
Maximum Oscillations per Minute | 21,000 |
Blade Thickness | 1/16 in |
Blade Shape | Straight |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Diameter 3/4 in, Blade Width 3/4 in, Blade Length 1 1/4 in, Overall Length 1 1/4 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Blade Thickness 1/16 in, Materials Cut Drywall, Plastic, Soft Material, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7163)
- KLEIN TOOLS Replacement Wheel for Tube Cutter 88904 (88905)
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 4 TPI, 0.022" Thick, Carbon Steel, CarcassKutter Series (94371-133W)
- KNIPEX 5 in Diagonal Cutting Plier Standard Cut Uninsulated (75 22 125)
- DREMEL Flexible Scraper Blade, 1-1/16 In. W (MM610)
- DREMEL Flat Saw Blade, 3 In. Dia. (MM450)
- DREMEL Carbide Grout Blade, 1/16 In T, For 3DRN2 (MM501)
- DREMEL Sanding Paper, For Paint (MM80P)
- DREMEL Sanding Paper, For Wood, 18 Pieces (MM80W)
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. (MM485)
- METABO PAPER DUST BAGS - 5/pk (631288000)
- Dremel Sander Accessories