Shop All Rotary Tool Accessories
Dremel
Variety Accessory Kit
Mfr # mm388
Zoro # G4935892
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Multiple
- Includes (1) MM482, (1) MM610, (1)MM300, (2) MM450, (9) MM60W
- For Use With 8100, 8220
- Number of Pieces 14
Product Information
- Brand Dremel
- MFR # mm388
- Zoro # G4935892
- UPC # 080596033613
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Blade Width | 1 1/4 in, 2 in, 3 in |
Blade Length | 1 9/16 in, 1 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cutting, Scraping, and Sanding Set |
Application | Multiple |
Includes | (1) MM482, (1) MM610, (1)MM300, (2) MM450, (9) MM60W |
For Use With | 8100, 8220 |
Number of Pieces | 14 |
Function | Cutting/Sanding/Scraping |
Case Included | Yes |
Direct Fit for Tool Brands | Bosch, Fein |
Materials Cut | Caulk, Drywall, Metal, Plastic, Wood |
Oscillating Tool Accessory Type | Cutting Blade, Sanding Pad and Sheets, Scraping Blade |
Cutting Edge Style | Toothed |
Blade Shape | Round, Straight |
Blade Material | Bi-Metal |
Blade Type | Flexible Scraper, Flush Cut, Long Cut, Plunge Cut |
Connection Style | Universal Open-Back |
Number of Blades | 4 |
Primary Material Application | Caulk, Drywall, Metal, Plastic, Wood |
Description
Cutting, Scraping, and Sanding Set, Blade Type Flexible Scraper, Flush Cut, Long Cut, Plunge Cut, Connection Style Universal Open-Back, Blade Shape Round, Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, 2 in, 3 in, Blade Length 1 9/16 in, 1 11/16 in, Primary Material Application Caulk, Drywall, Metal, Plastic, Wood, Materials Cut Caulk, Drywall, Metal, Plastic, Wood, Cutting Edge Style Toothed, Direct Fit for Tool Brands Bosch, Fein, Case Included Yes, Number of Blades 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- DEWALT 2" Torx T25 IMPACT READY(R) 2pk (DWA2TX25IR2)
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- DREMEL Mandrel Kit, 6 Pcs (EZ406-02)
- DREMEL Wheel, Flap, 3/16 In (504)
- DREMEL Grinding Wheel, Aluminum Oxide, PK2 (EZ541GR)
- DREMEL Wheel, Flap, 3/8 In (502)
- DREMEL Cleaning Pad, 2-1/2" Size (PC10-01)
- DREMEL Drywall Jab Saw Blade (mm435)
- DREMEL Diamond Point Set 7103/7144 (7150)
- Dremel Rotary Tools & Accessories