Shop All Rotary Tool Accessories
Dremel
SS Brush, 1/8in. dia., 1-3/4in. L, PK2
Mfr # 532-02
Zoro # G0331436
product price: $6.69
/pk 2, $3.35/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cleaning, Deburring, Surface Finishing
- Includes (2) Brushes
- Dia. (In.) 1/8 in
- For Use With Dremel Rotary Tools
Product Information
- Brand Dremel
- MFR # 532-02
- Zoro # G0331436
- UPC # 080596035549
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/4 in |
Brush Diameter | 1/8 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Brush |
Application | Cleaning, Deburring, Surface Finishing |
Includes | (2) Brushes |
For Use With | Dremel Rotary Tools |
Function | Cleaning, Deburring and Surface Finishing of Stainless Steel, Aluminum, Silver and Other White Metals |
Construction | Stainless Steel |
Number of Pieces | 2 |
Mount Type | Mounted |
Bristle Material | Stainless Steel |
Material Application | Aluminum, White Metals, Pewter, Silver, Stainless Steel |
Max. Speed | 15,000 RPM |
Brush Type | Straight |
Bristle Type | Straight |
Description
Rotary Tool Brush, Bristle Material Stainless Steel, Brush Diameter 1/8 in, Shank Diameter 1/8 in, Brush Type Straight, Bristle Type Straight, Material Application Aluminum, White Metals, Pewter, Silver, Stainless Steel, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- SWANSON TOOL 12" Speedlite® Combination Square Yellow (TC131)
- PRINCE Two Handled Hydraulic Valve (RD522CCAA5A4B1)
- DREMEL 109 1/8In Engraving Cutter (109)
- DREMEL Collet, 1/32in dia., 3/4in L, Aluminum (483)
- DREMEL Nylon Bristle Brush, 3/4in. dia., PK2 (403-02)
- DREMEL Emery Wheel Point, PK2 (953)
- DREMEL Drywall Jab Saw Blade (mm435)
- DREMEL High Speed Cutter, 1-1/2in L, TC (9910)
- Dremel Rotary Tool Accessories