Shop All Cordless Grinders
Dremel
Sanding/Grinding Guide Attachment Kit
Mfr # A576
Zoro # G0603858
product price: $15.65
/ea
Sold in multiples of 4 for $62.60
$62.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Corded/Banded Corded
- Features Platform Provides Greater Stability During Edge Sanding and Sharpening
- Includes Tool Holder
Product Information
- Brand Dremel
- MFR # A576
- Zoro # G0603858
- UPC # 080596030377
- Country of Origin China
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding/Grinding Guide Attachment Kit |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Features | Platform Provides Greater Stability During Edge Sanding and Sharpening |
Includes | Tool Holder |
Application | Grinding, Sanding |
Rotary Tool Accessory Type | Depth and Angle Guide |
For Use With | 100, 200, 275, 285, 300, 3000, 395, 398, 400, 4000, 4200, 770, 7700, 800, 8100, 8200, 8220, Dremel Models: 4300 |
Description
Sanding/Grinding Guide Attachment Kit, For Use With 100, 200, 275, 285, 300, 3000, 395, 398, 400, 4000, 4200, 770, 7700, 800, 8100, 8200, 8220, Dremel Models: 4300, Application Grinding, Sanding, Features Platform Provides Greater Stability During Edge Sanding and Sharpening, Includes Tool Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81939D2B72375)
- WRIGHT TOOL 3/4 in Drive Impact Socket 31 mm Size, Deep Socket, black oxide (69-31MM)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- EMPIRE LEVEL 6 Pocket Ruler-Stainless Steel (2730)
- DREMEL All Purpose Dremel Accessory Set, 160 Pc (710-08)
- DREMEL Chuck, Multipro (4486)
- DREMEL Cutting Kit (565)
- DREMEL Accessory Tin Can Kit, 75 Pc (707-01)
- DREMEL Drive, Right Angle (575)
- DREMEL Collet Nut Set, 1/8, 3/32, 1/16, 1/32, 5 Pc (4485)
- MILWAUKEE TOOL Milwaukee® M12™ Cordless Rotary Cut Off Tool (Bare Tool) (2460-20)
- Dremel Cordless Tools