Shop All High-Performance Routing End Mills
Dremel
Routing Bit 1/4In Straight
Mfr # 654
Zoro # G3680489
Sold in multiples of 5 for $35.95
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Flutes 1
- Shank Dia. 1/8 in
- Overall Length 2 in
- Length of Cut 1/8 in
Product Information
- Brand Dremel
- MFR # 654
- Zoro # G3680489
- UPC # 080596006549
- Country of Origin China
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Length of Cut | 1/8 in |
Shank Length | 1/8 in |
Flute Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Flutes | 1 |
Item | Profile Router Bit |
Drilling Tool Configuration | Individual |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Included Angle | 0 Degrees |
List Number | 654 |
End Mill Application | Finishing |
Description
Profile Router Bit, High Speed Steel, Fractional Inch, 1/8 in, 2 in, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- STILETTO 8 oz. 12" Titanium Clawbar Nail Puller w/Dimpler (TICLW12)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J5415MH)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- MICRO 100 Router Diamond Cut (RDD-90)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- MICRO 100 Router Diamond Cut (RDB-20)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- Dremel End Mills