Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 8 pieces
Mfr # 735-01
Zoro # G605175186
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Not Available
- Number of Pieces 8
- Rotary Tool Accessory Type Glass and Stone Rotary Accessory Micro Kit
- Shank Diameter 1/8 in
Product Information
- Brand Dremel
- MFR # 735-01
- Zoro # G605175186
- UPC # 080596052843
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Not Available |
Number of Pieces | 8 |
Rotary Tool Accessory Type | Glass and Stone Rotary Accessory Micro Kit |
Case Included | Yes |
Maximum Oscillations per Minute | Not Available |
Max. Speed | 35,000 RPM |
Material Application | Glass, Stone |
Set Contents | 402 Mandrel, 664DR 1/16 in Diamond Drill Flipbit, 7103 5/64 in Diamond Wheel Point, 7134 5/64 in Diamond Wheel Point, 83142 9/32 in Silicon Carbide Grinding Stone, 84922 3/16 in Silicon Carbide Grinding Stone, Wrench, (2) 425 1 in Impregnated Wheel |
Description
Rotary Tool Accessory Kit, Glass and Stone Rotary Accessory Micro Kit, Material Application Glass, Stone, Max. Speed 35,000 RPM, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Not Available, Case Included Yes, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Square Oil Drain Plug Socket, 13mm (014940263)
- BIG HORN 1-1/2 Inch Stainless Steel J-Roller (19596)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 8 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91550-09-07-1/2)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- DREMEL Wheel, Flap, 3/8 In (502)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5 (EZ476)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- DREMEL Rotary Tool Shaper/Router Table (231)
- Dremel Rotary Tools & Accessories