Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 11 pieces
Mfr # 729-01
Zoro # G305175172
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Carving, Engraving
- Number of Pieces 11
- Max. Speed 35,000 RPM
- Shank Diameter 1/8 in
Product Information
- Brand Dremel
- MFR # 729-01
- Zoro # G305175172
- UPC # 080596052751
- Country of Origin Egypt
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Carving, Engraving |
Number of Pieces | 11 |
Max. Speed | 35,000 RPM |
Case Included | Yes |
Maximum Oscillations per Minute | Not Available |
Set Contents | 105 1/32 in Engraving Bit, 106 1/16 in Engraving Bit, 107 3/32 in Engraving Bit, 108 1/32 in Engraving Bit, 7103 5/64 in Diamond Wheel Point, 7134 5/64 in Diamond Wheel Point, 83142 9/32 in Silicon Carbide Grinding Stone, 83322 1/8 in Silicon Carbide Grinding Stone, 83702 1/8 in Silicon Carbide Grinding Stone, 84922 3/16 in Silicon Carbide Grinding Stone, 85602 13/32 in Silicon Carbide Grinding Stone |
Rotary Tool Accessory Type | Accessory Micro Kit |
Material Application | Ceramic, Glass, Plastic, Steel, Stone, Wood |
Description
Rotary Tool Accessory Kit, Accessory Micro Kit, Material Application Ceramic, Glass, Plastic, Steel, Stone, Wood, Max. Speed 35,000 RPM, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Carving, Engraving, Case Included Yes, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 700, Imperial, 964 In Drill Size Fraction, 01406 In Drill Size (700A109)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- WERA Adjustable Wrench, Steel, Ergonomic (05020099001)
- DREMEL Cleaning Pad, 2-1/2" Size (PC364-1)
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- DREMEL Cut-off Wheel, 1-1/4inL, 5 pcs., PK5 (540)
- DREMEL Flexible Shaft Adapter, For Dremel Tools (225-02)
- DREMEL Multi Vise (2500-01)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- BOSCH Dremel® 511E Abrasive Buff for Dremel® Rotary Tools (511E)
- Dremel Rotary Tool Accessories