Shop All Cut-Off Wheels
Dremel
Reinforced Cut-off Wheels, PK20
Mfr # 426B
Zoro # G0605757
product price: $29.99
/pk 20, $1.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Reinforced Fiberglass
- Abrasive Wheel Diameter 1-1/4"
- Diameter 1-1/4"
- Thickness 0.045"
Product Information
- Brand Dremel
- MFR # 426B
- Zoro # G0605757
- UPC # 080596022587
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 1-1/4" |
Diameter | 1-1/4" |
Dia. (In.) | 1 1/4 in |
Wheel Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Reinforced Fiberglass |
Thickness | 0.045" |
Item | Cut-off Wheel |
Requires | 3W843 Mandrel |
Max. Speed | 30,000 RPM |
Material Application | Cutting, Slotting |
Mandrel Type | Screw on |
Wheel Thickness | 1/32 in |
Rotary Tool Accessory Type | Cut-Off Wheel Kit |
Description
Cut-off Wheel, Mounting Type Unmounted, Mandrel Type Screw on, Material Application Cutting, Slotting, Max. Speed 30,000 RPM, Wheel Diameter 1 1/4 in, Wheel Thickness 1/32 in, Abrasive Material Reinforced Fiberglass, Rotary Tool Accessory Type Cut-Off Wheel Kit, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 7 in. x 40 Grit, 7/8,8600 RPM (98929)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- BRUSH RESEARCH MANUFACTURING BTS414, 4" Knotted Wire Wheel, .014 CS, 1/2-3/8" Arbor Hole, .812 Trim, .500" Face Width (BTS414)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98106)
- DREMEL Dremel 114-8153 3-16 Inch Aluminum Oxide Grinding Stone (114-8153)
- DREMEL 1- 1/2In Reinforced Cut-Off Wheel, PK10 (456-01)
- DREMEL Dremel EZ409 Thin Cut-Off Wheels 1.5 in. (2192383)
- DREMEL EZ409 Thin Cut-Off Wheels 1.5 in. (DR10322)
- DREMEL Dremel 114-EZ456 Ez Lock Metal Cut-Off Wheels 5 Pcs. (114-EZ456)
- DREMEL CUTOFF WHEELS 12PK DREML (EZ456B-01)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Fast Cut Thin Cutting Wheel 6 x 0.045 x 7/8 Type 1 Aluminum Oxide (35131)
- Dremel Cut-Off Wheels