Shop All 3D Printer Materials
Dremel
Printer ECO-ABS Filament 3D, 0.75kg W, Wht
Mfr # ECO-WHI-01
Zoro # G407200062
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1.75 mm
- Material PLA
- Color White
- For Use With Dremel DigiLab 3D45 Printers
Product Information
- Brand Dremel
- MFR # ECO-WHI-01
- Zoro # G407200062
- UPC # 850034113319
- Country of Origin China
- Category 3D Printer Materials
Dimensions
Diameter | 1.75 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Printer ECO-ABS Filament 3D |
Material | PLA |
Color | White |
For Use With | Dremel DigiLab 3D45 Printers |
Features | Modified PLA for Added Strength, Flexibility and Durability |
Weight | 0.75 kg |
Min. Extrude Temperature | 200 Degrees C |
Min. Printed Part Temperature | 446 Degrees F (230 Degrees C) |
Max. Extrude Temperature | 230 Degrees C |
Description
Printer ECO-ABS Filament 3D, PLA, White, Diameter 1.75 mm, 0.75 kg, Max. Extrude Temperature 230 Degrees C, Color Family Whites, For Use With Dremel DigiLab 3D45 Printers, Min. Printed Part Temperature 446 Degrees F (230 Degrees C), Min. Extrude Temperature 200 Degrees C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Redi-Rite Storage Clipboard, Aluminum (11025)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Orange Ink/Barrel, PK12 (27006)
- IDL PACKAGING 2.83in x 450' Reinforced Water-Activated Gummed Kraft Tape, for Carton Sealing, 10PK (H-30N-10)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY ORANGE PACK OF 24 PK (1540639)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- DREMEL 3D Printing Filament (PLA-BLA-01)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- DREMEL 3D Printing Filament (ECO-BLA-01)
- DREMEL 3D Printing Filament (PLA-SIL-01)
- DREMEL 3D Printing Filament (PLA-WHI-01)
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- Dremel 3D Printer Materials