Shop All Oscillating Tool Accessories
Dremel
Oscillating Tool Blade
Mfr # MM476U
Zoro # G802676486
product price: $15.90
/ea
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Material High Carbon Steel
- Cutting Edge Style Toothed Edge
- Blade Length 4 1/4 in
- Blade Width 2 1/2 in
Product Information
- Brand Dremel
- MFR # MM476U
- Zoro # G802676486
- UPC # 080596057435
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Length | 4 1/4 in |
Blade Width | 2 1/2 in |
Overall Length | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | High Carbon Steel |
Cutting Edge Style | Toothed Edge |
Edge Material | High Carbon Steel |
Item | Oscillating Tool Blade |
Cut Style | Fine Cut |
Connection Style | Universal Open-Back |
Number of Pieces | 1 |
Direct Fit For Tool Brand | Bosch, Craftsman, Fein, Rigid, Rockwell |
Blade Type | Precision Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Description
Oscillating Tool Blade, Blade Type Precision Cut, Connection Style Universal Open-Back, Blade Material High Carbon Steel, Blade Width 2 1/2 in, Blade Length 4 1/4 in, Overall Length 4 1/4 in, Cut Style Fine Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Direct Fit For Tool Brand Bosch, Craftsman, Fein, Rigid, Rockwell, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/32 (C18010)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #44 (C15899)
- WESTWARD Band Saw Blade, 8 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX81)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM473U)
- DREMEL Oscillating Tool Blades (MM422U)
- DREMEL Oscillating Tool Blade Set (MM497U)
- DREMEL Oscillating Tool Blade Set, Dremel (MM392U)
- DREMEL Oscillating Tool Blade Set, Multi Max (MM495U)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM480XU)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- Dremel Oscillating Tool Accessories