Shop All Hacksaw and Coping Saw Blades
Dremel
Mini Saw Attachment
Mfr # 670-01
Zoro # G0586489
product price: $25.49
/ea
Sold in multiples of 4 for $101.96
$101.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting
- Features Quick Connect Attach System
- Includes Quick Connect Blade with Guard
- For Use With Rotary Tool
Product Information
- Brand Dremel
- MFR # 670-01
- Zoro # G0586489
- UPC # 080596018023
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Item | Mini Saw Attachment |
Application | Cutting |
Features | Quick Connect Attach System |
Includes | Quick Connect Blade with Guard |
For Use With | Rotary Tool |
Rotary Tool Accessory Type | Saw Attachment |
Description
Mini Saw Attachment, For Use With Rotary Tool, Application Cutting, Features Quick Connect Attach System, Includes Quick Connect Blade with Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Contain-It Kit (1520)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- RELTON Single Cutter Hammer Bit 3/8" X 12" - Spline (202- 6-18)
- BAHCO Bahco Hacksaw Blade, Bimetal, 12", PK3 (3906-300-3P)
- IRWIN Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3 (2014501)
- SURTEK Adjustable Hacksaw Frame From 10 To 12 (17)
- STANLEY 6-1/2 in. Steel Coping Saw Blade 15 TPI 4 pk (15-061)
- ARTU Tungsten Carbide Grit Rod Saw Blade, 6" (01720)
- MILWAUKEE TOOL 12" PVC/ABS Saw Replacement Blade (48-22-0222)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPI (S224HE)
- Dremel Cutting and Shaping Tools