Shop All Rotary Tool Accessories
Dremel
Grinding Bit
Mfr # 8193
Zoro # G0517045
$2.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Sharpening, Deburring and General Purpose Grinding on most Materials
- Dia. (In.) 5/8 in
- Max. Cutting Dia. (In.) 5/8 in
- Number of Pieces 1
Product Information
- Brand Dremel
- MFR # 8193
- Zoro # G0517045
- UPC # 080596081935
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 5/8 in |
Max. Cutting Dia. (In.) | 5/8 in |
Overall Length | 1 1/2 in |
Point Diameter | 5/8 in |
Head Width | 5/8 in |
Abrasive Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Point |
Application | Sharpening, Deburring and General Purpose Grinding on most Materials |
Number of Pieces | 1 |
Shape | Cylinder |
Abrasive Material | Aluminum Oxide |
Max. Speed | 35,000 RPM |
Material Application | Metal, Stainless Steel |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Cylinder, Head Width 5/8 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Point Diameter 5/8 in, Abrasive Shank Diameter 1/8 in, Material Application Metal, Stainless Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- STARRETT Drive Pin Punch, 4" L, 1/4" Tip Size (565G)
- STEELMAN 13/16" Sleeved Socket (Purple) (95615-03)
- DREMEL Wheel, Cut Off, Pk20 (420)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9901HP)
- DREMEL Cut-off Wheel, 1-1/4inL, 5 pcs., PK5 (540)
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- DREMEL High Speed Cutter, 3/32in dia, 1-1/2in L (9902)
- DREMEL Cut Off Wheel, 1 1/2 in diameter, EZ Lock, Pack of 5 (EZ456)
- Dremel Rotary Tools & Accessories