Shop All 3D Printer Materials
Dremel
FLEX Build Sheets
Mfr # BT40-FLX-01
Zoro # G6757547
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polycarbonate
- Color Black
- For Use With Dremel DigiLab 3D40 Printers
- Weight 0.2 lb
Product Information
- Brand Dremel
- MFR # BT40-FLX-01
- Zoro # G6757547
- UPC # 850034113111
- Country of Origin China
- Category 3D Printer Materials
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer Flexible Build Sheet |
Material | Polycarbonate |
Color | Black |
For Use With | Dremel DigiLab 3D40 Printers |
Weight | 0.2 lb |
Product Type | 3D Printer Build Plate Sheet |
Compatibility | Dremel Digilab 3D40 Flex 3D Printer |
Description
3D Printer Flexible Build Sheet, Material Polycarbonate, Color Black, Weight 0.2 lb, For Use With Dremel DigiLab 3D40 Printers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels w/TrueBlock Tech, Inkjet Printers, 8.5x11, White, PK25 (08165)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A904)
- DUCK BRAND Max Strength Packaging Tape Dispenser Gun, No Color (DUC284984)
- BSC PREFERRED 5-3/8 x 4 1/8 x 3'' Blue Plastic Stack & Hang Bin Boxes, 24PK (S-12413BLU)
- DREMEL 3D Printing Filament (ECO-BLA-01)
- DREMEL 3D Printing Filament (PLA-TRA-01)
- DREMEL 3D Printing Filament (PLA-ORA-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- DREMEL 3D Printing Filament (PETG-TRA-01)
- DREMEL Filament, 1.75mm Dia., Nylon, Black (DF45-NYP-B)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Snow (3DNF0017505)
- Dremel 3D Printer Materials