Shop All Rotary Tool Accessories
Dremel
EZ Twist Nose Cap
Mfr # ez495
Zoro # G4936224
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Tool-Free Bit Changing
- Includes EZ Twist Nose Cap
- For Use With Dremel Rotary Tools
- Function Quick Change
Product Information
- Brand Dremel
- MFR # ez495
- Zoro # G4936224
- UPC # 080596033804
- Country of Origin Mexico
- Category Rotary Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | EZ Twist Nose Cap |
Application | Tool-Free Bit Changing |
Includes | EZ Twist Nose Cap |
For Use With | Dremel Rotary Tools |
Function | Quick Change |
Number of Pieces | 1 |
Features | Integrated Wrench That Allows The Nose Cap To Be Used As A Wrench To Tighten or Loosen The Collet Nut When Changing Dremel Accessories |
Rotary Tool Accessory Type | Quick-Change Adapting Cap |
Description
EZ Twist Nose Cap, For Use With Dremel Rotary Tools, Application Tool-Free Bit Changing, Features Integrated Wrench That Allows The Nose Cap To Be Used As A Wrench To Tighten or Loosen The Collet Nut When Changing Dremel Accessories, Includes EZ Twist Nose Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACRO Hot Dipper 9 qt. (70900)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216HASD)
- DRILL AMERICA 3/4"-32 Carbon Steel Hex Die (DWTSH3/4-32)
- DREMEL High Speed Cutter (100)
- DREMEL Engraving Cutter, 5/64 in., 1/8 in. Shank (110)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- DREMEL Dremel 2549533 Corded Rotary Tool 120 V 1.8 amp 35 000 RPM (2549533)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5 (EZ476)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- Dremel Rotary Tools & Accessories